Menu Search
MILWAUKEE #303B-21XL

Heated Vest Kit, X-Large, Ripstop Polyester, Black

SKU # 04524252714
Type: Men's Heated Vest Kit
Protection: Wind and Water Resistant
Color: Black
Size: X-Large
Material Specification: 100% Polyester
Material - Outer: Polyester
Vest Material: Ripstop Polyester
Lining: Polyester
Closure: Zipper
Pockets: 4
Pockets - Inside: (1) Inner Zip Pocket, (1) Low Profile Battery Pocket
Pockets - Outside: (2) Outer Zip Pockets
Sleeves: Sleeveless
Listings: UL-Listed

The Milwaukee® M12™ Heated AXIS™ vests are designed to protect from the cold and weather on the jobsite. Powered by M12™ REDLITHIUM™ battery technology, these heated vest kits use carbon fiber heating elements to create and distribute heat to the chest an

Additional Info: Number of Pieces: 3, Includes: (1) M12™ Heated AXIS™ Vest, (1) M12™ REDLITHIUM™ CP1.5 Battery Pack and (1) M12™ Battery Holder