Video Monitors: Type - CRT Color Monitor; Size - 15 in.; Resolution - 400 TV Lines; Additional Information - Video Input: 1.0Vp-p Two Channels Video, Operating Temperature: -10 to 50 deg C. Power Supply 90 - 260V AC, Global Switching, Dimension: 13.80 in. W x 15.55 in. D x 13.40 in. H
Additional Info: Video Input: 1.0Vp-p Two Channels Video, Operating Temperature: -10 to 50 deg C. Power Supply 90 - 260V AC, Global Switching, Dimension: 13.80 in. W x 15.55 in. D x 13.40 in. H