Menu Search
OPTICOM TECHNOLOGIES #LCDI-17

Industrial CCTV Monitor, 17 in., 1280x1024 Resolution

SKU # 43486498988 Manufacturer Series: LCDI
Type: LCD Monitor
Size: 17 in.
Resolution: 1280x1024

Video Monitors: Type - LCD Monitor; Size - 17 in.; Resolution - 1280x1024; Additional Information - Operating Temperature: 0 to 50 deg C, Power Supply 90 - 264V AC, Global Switching, Dimension: 15.40 in. W x 2.70 in. D x 12.80 in. H; Manufacturer Series - LCDI

Additional Info: Operating Temperature: 0 to 50 deg C, Power Supply 90 - 264V AC, Global Switching, Dimension: 15.40 in. W x 2.70 in. D x 12.80 in. H