Menu Search
ANX #EKI-K82T46

HIKVISION® Network Video Recorder and Camera Kit, 48 VDC ≤ 180 w

SKU # 42001299995 Manufacturer Series: Value Express
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Network Video Recorder and Camera Kit
Size: WxHxD: 12.4 x 1.9 x 9.4 in.
Power: 48 VDC ≤ 180 w
Ports: (2) USB 2.0, (1) RJ-45 10/100/1000 Mbps
Hard Drive: 6 Tb
Video Output: HDMI, VGA

Additional Info: Number of Pieces: 7, Includes: (1) ERI-K108-P8 NVR and (6) ECI-T24F2 Cameras