(0)

EATON LIGHTING #H347V

Transformer, 347/120V, 75VA/15W

SKU: 66240015128
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Voltage Adapter Kit
Voltage: 347-120V
Current: 75VA/15W
Fixture Type: LED Downlight, ML706x Module
Description
Voltage Adapter Kits: Type - Voltage Adapter Kit; Voltage - 347V-120V; Current - 75VA/15W; Fixture Type - LED Downlight, ML706x Module; Additional Information - Power Supply for 3 Halo Modules. Size: 2-1/2x2-3/4"(57x108mm). Connection: 1/2" KO, Wire Leads
Additional Info: Power Supply for 3 Halo Modules. Size: 2-1/2x2-3/4""(57x108mm). Connection: 1/2"" KO, Wire Leads