Menu Search
FLUKE #1AC-A1-I

VoltAlert Electrical Tester, 90 - 1000V, 2-AAA

SKU # 09596949122
Tester Type: Non-Contact Voltage Tester
Voltage: 90 - 1000V
Indication Type: Visual and Audible
Read-Out: Red LED
Lead/​Probe Tip: Flat-Tip
Battery Type: (2) AAA
Battery Included: Included

Voltage-Continuity Testers: Tester Type - Non-Contact Voltage Tester; Voltage AC - 90 - 1000V; Indication Type - Visual and Audible; Read-Out - Red LED; Lead/Probe Tip - Flat-Tip; Battery Type - 2-AAA; Battery Included - Included; Additional Information - Operating Temperature: 10 to 50 deg C, Protection: IP40; Manufacturer Series - VoltAlert

Additional Info: Operating Temperature: 10 to 50 deg C, Protection: IP40