Menu Search
FLUKE #2548121

Electrical Tester, Live, 1000V, 1000V, (2) AAA, 1.3 in. H x 2.15 in. W x 7.6 in. L

SKU # 09596932793
Tester Type: Electrical Outlet Tester
Circuit Type: Live
Voltage: 1000V / 1000V
Indication Type: Visual
Read-Out: LED, LCD
Size: HxWxL: 1.3 x 2.15 x 7.6 in.
Battery Type: (2) AAA
Battery Included: Included

Electrical tester have all the advantages of traditional solenoid tester, with none of the typical drawbacks. Use all 3 voltage detection methods � light, sound, and vibration, to work more efficiently in noisy environments, dimly lit areas, or tight spaces. This full-featured electrical tester includes voltage and continuity measurement, a Rotary Field Indicator, resistance, and a digital display with 0.1 V resolution. For most residential, commercial, and industrial applications.