Menu Search
FLUKE #T5-1000-USA

Voltage/Continuity Tester Visual & Audible LCD T Series Series

SKU # 09596905311 Manufacturer Series: T Series
Tester Type: Voltage/Continuity Tester
Circuit Type: Live or Dead
Voltage: 5 - 1000V / 5 - 600V
Indication Type: Visual & Audible
Read-Out: LCD
Lead/​Probe Tip: Open Jaw 100A AC Max, Probe Tip Leads

Voltage-Continuity Testers: Tester Type - Voltage/Continuity Tester; Circuit Type - Live or Dead; Voltage AC - 5 - 1000V; Voltage DC - 5 - 600V; Indication Type - Visual & Audible; Read-Out - LCD; Lead/Probe Tip - Open Jaw 100A AC Max, Probe Tip Leads; Manufacturer Series - T Series