Menu Search
FLUKE #FLK-1AC-A1-II-5PK

VoltAlert Voltage Detector Visual & Audible Glow Tip, Beeper VoltAlert Series

SKU # 09596929089
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: Voltage Detector
Circuit Type: Live
Voltage AC: 90 - 1000V
Indication Type: Visual & Audible
Read-Out: Glow Tip, Beeper
Lead/​Probe Tip: Non-Contact Sensor
Size: Pocket Size
Battery Type: (2) AAA
Battery Included: Included

Voltage-Continuity Testers: Tester Type - Voltage Detector; Circuit Type - Live; Voltage AC - 90 - 1000V; Indication Type - Visual & Audible; Read-Out - Glow Tip, Beeper; Lead/Probe Tip - Non-Contact Sensor; Size - Pocket-Size; Battery Type - 2-AAA; Battery Included - Included; Additional Information - Multi Pack Quantity: 5; Manufacturer Series - VoltAlert