Menu Search
FLUKE #FLK2AC/90-1000VC

VoltAlert Voltage Detector Visual Glow Tip VoltAlert Series

SKU # 09596956442
Tester Type: Voltage Detector
Circuit Type: Live
Voltage: 90 - 1000V
Indication Type: Visual
Read-Out: Glow Tip
Lead/​Probe Tip: Non-Contact Sensor
Size: Pocket Size
Battery Type: (2) AAA
Battery Included: Included

Voltage-Continuity Testers: Tester Type - Voltage Detector; Circuit Type - Live; Voltage AC - 90 - 1000V; Indication Type - Visual; Read-Out - Glow Tip; Lead/Probe Tip - Non-Contact Sensor; Size - Pocket-Size; Battery Type - 2-AAA; Battery Included - Included; Additional Information - Always On, Battery Check Button; Manufacturer Series - VoltAlert