Menu Search
FLUKE #FLUKE-1AC-A1-II

VoltAlert Voltage Detector Visual Glow Tip VoltAlert Series

SKU # 09596929078
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: Voltage Detector
Circuit Type: Live
Voltage AC: 90 - 600V
Indication Type: Visual
Read-Out: Glow Tip
Lead/​Probe Tip: Non-Contact Sensor
Size: LxDia.: 5.75 x 0.75 in. (146 x 19mm)
Battery Type: (2) AAA
Battery Included: Included

Voltage-Continuity Testers: Tester Type - Voltage Detector; Circuit Type - Live; Voltage AC - 90 - 600V; Indication Type - Visual; Read-Out - Glow Tip; Lead/Probe Tip - Non-Contact Sensor; Size - 5.75"L x 0.75"Dia (146x19mm); Battery Type - 2-AAA; Battery Included - Included; Manufacturer Series - VoltAlert