Menu Search
GREENLEE #GT-12A

AC Voltage Detector Visual and Audible LED

SKU # 78331000890
Tester Type: AC Voltage Detector
Voltage: 50 - 1000V
Indication Type: Visual and Audible
Read-Out: LED
Lead/​Probe Tip: Non-Contact Sensor
Battery Type: (2) 1.5V AAA
Battery Included: Included

Voltage-Continuity Testers: Tester Type - AC Voltage Detector; Voltage AC - 50 - 1000V; Indication Type - Visual and Audible; Read-Out - LED; Lead/Probe Tip - Non-Contact Sensor; Battery Type - (2) 1.5V AAA; Battery Included - Included; Additional Information - Self Testing, CAT IV-1000V, Application: Use to Detect AC Voltage in Outlets, Lighting Fixtures, Circuit Breakers and Cables, To Find a Break in a Wire

Additional Info: Self Testing, CAT IV-1000V, Application: Use to Detect AC Voltage in Outlets, Lighting Fixtures, Circuit Breakers and Cables, To Find a Break in a Wire