Menu Search

GREENLEE #GT-10GFI

Receptacle GFI Circuit Tester Visual Light Signal

SKU: 78331012125
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Tester Type: Receptacle GFI Circuit Tester
Circuit Type: Live
Voltage AC: 120V
Indication Type: Visual
Read-Out: Light Signal
Lead/Probe Tip: Male Plug, 2-Pole 3-wire
Battery Type: Not Required
Battery Included: Not Required
Description
Voltage-Continuity Testers: Tester Type - Receptacle GFI Circuit Tester; Circuit Type - Live; Voltage AC - 120V; Indication Type - Visual; Read-Out - Light Signal; Lead/Probe Tip - Male Plug, 2-Pole 3-wire; Battery Type - Not Required; Battery Included - Not Required