Voltage-Continuity Testers: Tester Type - Voltage Detector; Circuit Type - Live; Voltage AC - 50 - 1000V; Indication Type - Visual & Audible; Read-Out - LED; Lead/Probe Tip - Non-Contact Sensor; Size - Pocket-Size; Battery Type - (2) 1.5V AAA; Battery Included - Included; Additional Information - Auto-Off, Low Battery Indication; Manufacturer Series - GT
Additional Info: Auto-Off, Low Battery Indication