Menu Search
IDEAL #61-030

Continuity Tester Visual End Light (Flashlight) None Series

SKU # 78325061030
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: Continuity Tester
Circuit Type: Dead
Indication Type: Visual
Read-Out: End Light (Flashlight)
Lead/​Probe Tip: Cord 48 in. w/Clip, Pocket-Clip Probe
Size: Pocket Size
Battery Type: (2) AA
Battery Included: Not-included

Voltage-Continuity Testers: Tester Type - Continuity Tester; Circuit Type - Dead; Indication Type - Visual; Read-Out - End Light (Flashlight); Lead/Probe Tip - Cord 48" w/Clip, Pocket-Clip Probe; Size - Pocket-Size; Battery Type - 2-AA; Battery Included - Not-included