Menu Search
IDEAL #61-035

Tester, Receptacle Circuit; Visual; Neon Lamp; 125V

SKU # 62414161035
Tester Type: Receptacle Circuit Tester
Circuit Type: Live
Voltage: 125V
Indication Type: Visual
Read-Out: Neon Lamp
Lead/​Probe Tip: Male Plug, 2-Pole 3-wire
Size: Pocket Size
Battery Type: Not Required
Battery Included: Not Required