Menu Search
MILWAUKEE #2202-20

AC Voltage Detector Visual and Audible LED

SKU # 04524222614
Tester Type: AC Voltage Detector
Voltage: 50 - 1000V
Indication Type: Visual and Audible
Read-Out: LED
Lead/​Probe Tip: Non-Contact Sensor
Size: 6 in.
Battery Type: (2) AAA
Battery Included: Included

The Milwaukee® voltage detector with LED is used for residential, commercial and industrial applications. The 2202-20 can detect between 50 and 1000 VAC and has an industry leading safety rating of CAT IV 1000 V. With a built-in bright LED work light, the 2202-20 is two tools in one. The durable tip allows for easy checking of power outlets. The 2202-20 is also designed with a green "Power On" indicator light so you know the voltage detector is working properly before use.

Additional Info: CAT IV-1000V