Menu Search
MERSEN #GDL9

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 9A

SKU # 06893823355 Manufacturer Series: GDL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Voltage: 250V AC
Amps: 9A
Fuse Type: Miniature Glass Tube
Interrupting Rating: 100A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Characteristics: Time Delay
Connection: Ferrule