Menu Search
MERSEN #GDL20

Fuse, Miniature Glass Tube; Time Delay; 32V AC; 20A

SKU # 78200123082 Manufacturer Series: GDL
View more versions of this product
Voltage: 32V AC
Amps: 20A
Fuse Type: Miniature Glass Tube
Interrupting Rating: 300A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Characteristics: Time Delay
Connection: Ferrule