Menu Search
MERSEN #GDL6/10

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 6/10A

SKU # 78200176316 Manufacturer Series: GDL
View more versions of this product
Amps: 6/10A
Voltage: 250V AC
Fuse Type: Miniature Glass Tube
Interrupting Rating: 35A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Characteristics: Time Delay
Connection: Ferrule