Menu Search
MERSEN #GDL3/4

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 3/4A

SKU # 78200176318 Manufacturer Series: GDL
View more versions of this product
Voltage: 250V AC
Amps: 3/4A
Fuse Type: Miniature Glass Tube
Interrupting Rating: 200A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Characteristics: Time Delay
Connection: Ferrule