Menu Search
BROAN #508N

Utility Automatic Wall Fan Through Wall 10 inch White Polymeric

SKU # 05532162022
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Automatic Wall Fan
CFM: 270
Sones: 6
Fan Size: 10 in.
Discharge: Through Wall
Grille: White Polymeric
Housing Depth: Adjustable 4.5 - 9.5 in.