Menu Search
BROAN #509N

Utility Automatic Wall Fan Through Wall 8 inch White Polymeric

SKU # 05532162004
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Automatic Wall Fan
CFM: 180
Sones: 5
Fan Size: 8 in.
Discharge: Through Wall
Grille: White Polymeric
Housing Depth: Adjustable 4.5 - 9.5 in.