Menu Search
OUELLET #OCEB1000SS-OTH

Convection Heater, 240/208VAC, 50/60 Hz, 1000/750W

SKU # 62526223740 Manufacturer Series: OCEB
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 1000/750W
Height: 14 in. (356mm)
Length: 26-1/2 in. (674mm)
Color: Stainless Steel
Control: Electronic Thermostat, Wall Mount OTH
Mounting: Wall Mount