Menu Search
OUELLET #OCEH1000NL-OTH

Convection Heater, 240/208VAC, 50/60 Hz, 1000/750W

SKU # 62526242321 Manufacturer Series: OCEH
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 1000/750W
Height: 27 in. (685mm)
Length: 16-1/2 in. (418mm)
Color: Semi-Gloss Black
Control: Electronic Thermostat, Wall Mount OTH
Mounting: Wall Mount