Menu Search
OUELLET ELECTRIC HEATING #OCEH1000NL-T600

Convection Heater, 240/208VAC, 50/60 Hz, 1000/750W

SKU # 62526242322 Manufacturer Series: OCEH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: European Style Convector
Voltage: 240/208VAC, 50/60 Hz
Watts: 1000/750W
Height: 27 in. (685mm)
Length: 16-1/2 in. (418mm)
Color: Semi-Gloss Black
Control: Electronic Thermostat, Wall Mount T600
Mounting: Wall Mount