Menu Search
OUELLET ELECTRIC HEATING #OCEH1250NL

Convection Heater, 240/208VAC, 50/60 Hz, 1250/938W

SKU # 62526242324 Manufacturer Series: OCEH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: European Style Convector
Voltage: 240/208VAC, 50/60 Hz
Watts: 1250/938W
Height: 27 in. (685mm)
Length: 19-7/16 in. (492mm)
Color: Semi-Gloss Black
Mounting: Wall Mount