Menu Search
OUELLET #OCEM1250-OTH

Convection Heater, 240/208VAC, 50/60 Hz, 1250/938W

SKU # 62526221310 Manufacturer Series: OCEM
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 1250/938W
Height: 18-1/2 in. (470mm)
Length: 23 in. (584mm)
Control: Electronic Thermostat, Wall Mount OTH
Mounting: Wall Mount