Menu Search
OUELLET ELECTRIC HEATING #OCEB1500AM-T600

Convection Heater, 240/208VAC, 50/60 Hz, 1500/1125W

SKU # 62526229479 Manufacturer Series: OCEB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 1500/1125W
Height: 14 in. (356mm)
Length: 36-3/8 in. (924mm)
Color: Almond
Control: Electronic Thermostat, Wall Mount T600
Mounting: Wall Mount