Menu Search
OUELLET #OCEB1500SS

Convection Heater, 240/208VAC, 50/60 Hz, 1500/1125W

SKU # 62526223745 Manufacturer Series: OCEB
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 1500/1125W
Height: 14 in. (356mm)
Length: 36-3/8 in. (924mm)
Color: Stainless Steel
Mounting: Wall Mount