Menu Search
OUELLET ELECTRIC HEATING #OCEH1500NL-T600

Convection Heater, 240/208VAC, 50/60 Hz, 1500/1125W

SKU # 62526242330 Manufacturer Series: OCEH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: European Style Convector
Voltage: 240/208VAC, 50/60 Hz
Watts: 1500/1125W
Height: 27 in. (685mm)
Length: 23 in. (584mm)
Color: Semi-Gloss Black
Control: Electronic Thermostat, Wall Mount T600
Mounting: Wall Mount