Menu Search
OUELLET #OCEH1500SS-T600

Convection Heater, 240/208VAC, 50/60 Hz, 1500/1125W

SKU # 62526229517 Manufacturer Series: OCEH
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 1500/1125W
Height: 27 in. (685mm)
Length: 23 in. (584mm)
Color: Stainless Steel
Control: Electronic Thermostat, Wall Mount T600
Mounting: Wall Mount