You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
OUELLET ELECTRIC HEATING #OCEB1750AM-TH

Convection Heater, 240/208VAC, 50/60 Hz, 1750/1313W

SKU # 62526221364 Manufacturer Series: OCEB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 1750/1313W
Height: 14 in. (356mm)
Length: 41-1/8 in. (1044mm)
Color: Almond
Control: Electronic Thermostat, Built-in
Mounting: Wall Mount