Menu Search
OUELLET #OCEB1750SS-OTH

Convection Heater, 240/208VAC, 50/60 Hz, 1750/1313W

SKU # 62526223749 Manufacturer Series: OCEB
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 1750/1313W
Height: 14 in. (356mm)
Length: 41-1/8 in. (1044mm)
Color: Stainless Steel
Control: Electronic Thermostat, Wall Mount OTH
Mounting: Wall Mount