Menu Search
OUELLET ELECTRIC HEATING #OCEH1750NL

Convection Heater, 240/208VAC, 50/60 Hz, 1750/1313W

SKU # 62526242332 Manufacturer Series: OCEH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: European Style Convector
Voltage: 240/208VAC, 50/60 Hz
Watts: 1750/1313W
Height: 27 in. (685mm)
Length: 26-1/2 in. (674mm)
Color: Semi-Gloss Black
Mounting: Wall Mount