Menu Search
OUELLET #OCEH1750SS-TH

Convection Heater, 240/208VAC, 50/60 Hz, 1750/1313W

SKU # 62526223772 Manufacturer Series: OCEH
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 1750/1313W
Height: 27 in. (685mm)
Length: 26-1/2 in. (674mm)
Color: Stainless Steel
Control: Electronic Thermostat, Built-in
Mounting: Wall Mount