Menu Search
OUELLET #OCEM1750-T600

Convection Heater, 240/208VAC, 50/60 Hz, 1750/1313W

SKU # 62526229554 Manufacturer Series: OCEM
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 1750/1313W
Height: 18-1/2 in. (470mm)
Length: 30-5/16 in.(769mm)
Control: Electronic Thermostat, Wall Mount T600
Mounting: Wall Mount