Menu Search
OUELLET ELECTRIC HEATING #OCEM1750SS-OTH

Convection Heater, 240/208VAC, 50/60 Hz, 1750/1313W

SKU # 62526223790 Manufacturer Series: OCEM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 1750/1313W
Height: 18-1/2 in. (470mm)
Length: 30-5/16 in.(769mm)
Color: Stainless Steel
Control: Electronic Thermostat, Wall Mount OTH
Mounting: Wall Mount