You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
OUELLET ELECTRIC HEATING #OCEH2000CM-T600

Convection Heater, 240/208VAC, 50/60 Hz, 2000/1500W

SKU # 62526266370 Manufacturer Series: OCEH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 2000/1500W
Height: 27 in. (685mm)
Length: 28-1/8 in. (714mm)
Color: Metallic Charcoal
Control: Electronic Thermostat, Wall Mount T600
Mounting: Wall Mount