Menu Search
OUELLET #OCEH2000NL-OTH

Convection Heater, 240/208VAC, 50/60 Hz, 2000/1500W

SKU # 62526242337 Manufacturer Series: OCEH
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 2000/1500W
Height: 27 in. (685mm)
Length: 28-1/8 in. (714mm)
Color: Semi-Gloss Black
Control: Electronic Thermostat, Wall Mount OTH
Mounting: Wall Mount