You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

We are currently experiencing a technical issue with select pages. Our team is working quickly to resolve the issue. Thank you for your patience during this time.

Menu Search
OUELLET ELECTRIC HEATING #OCEM2000-OTH

Convection Heater, 240/208VAC, 50/60 Hz, 2000/1500W

SKU # 62526221319 Manufacturer Series: OCEM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: European Style Convector
Voltage: 240/208VAC, 50/60 Hz
Watts: 2000/1500W
Height: 18-1/2 in. (470mm)
Length: 34 in. (862mm)
Control: Electronic Thermostat, Wall Mount OTH
Mounting: Wall Mount