Menu Search
OUELLET ELECTRIC HEATING #OCEM2000AE

Convection Heater, 240/208VAC, 50/60 Hz, 2000/1500W

SKU # 62526245321 Manufacturer Series: OCEM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 2000/1500W
Height: 18-1/2 in. (470mm)
Length: 34 in. (862mm)
Color: Metallic Silver
Mounting: Wall Mount