Menu Search
OUELLET #OCEM2000NL-T600

Convection Heater, 240/208VAC, 50/60 Hz, 2000/1500W

SKU # 62526242374 Manufacturer Series: OCEM
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 2000/1500W
Height: 18-1/2 in. (470mm)
Length: 34 in. (862mm)
Color: Semi-Gloss Black
Control: Electronic Thermostat, Wall Mount T600
Mounting: Wall Mount