Menu Search
OUELLET #OCEB2500AM-OTH

Convection Heater, 240/208VAC, 50/60 Hz, 2500/1875W

SKU # 62526221233 Manufacturer Series: OCEB
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 2500/1875W
Height: 14 in. (356mm)
Length: 62-3/16 in. (1579mm)
Color: Almond
Control: Electronic Thermostat, Wall Mount OTH
Mounting: Wall Mount