Menu Search
OUELLET #OCEH2500BL

Convection Heater, 240/208VAC, 50/60 Hz, 2500/1875W

SKU # 62526231105 Manufacturer Series: OCEH
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 2500/1875W
Height: 27 in. (685mm)
Length: 34 in. (862mm)
Color: White
Mounting: Wall Mount