Menu Search
OUELLET #OCEM2500NL

Convection Heater, 240/208VAC, 50/60 Hz, 2500/1875W

SKU # 62526242376 Manufacturer Series: OCEM
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 2500/1875W
Height: 18-1/2 in. (470mm)
Length: 41-1/8 in. (1044mm)
Color: Semi-Gloss Black
Mounting: Wall Mount