You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
OUELLET ELECTRIC HEATING #OCEB3000NL-T600

Convection Heater, 240/208VAC, 50/60 Hz, 3000/2250W

SKU # 62526242310 Manufacturer Series: OCEB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 3000/2250W
Height: 14 in. (356mm)
Length: 69-5/16 in. (1760mm)
Color: Semi-Gloss Black
Control: Electronic Thermostat, Wall Mount T600
Mounting: Wall Mount