Menu Search
OUELLET ELECTRIC HEATING #OCEM3000AM-TH

Convection Heater, 240/208VAC, 50/60 Hz, 3000/2250W

SKU # 62526221464 Manufacturer Series: OCEM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 3000/2250W
Height: 18-1/2 in. (470mm)
Length: 48-3/8 in. (1229mm)
Color: Almond
Control: Electronic Thermostat, Built-in
Mounting: Wall Mount