Menu Search
OUELLET #OCEM3000BL-OTH

Convection Heater, 240/208VAC, 50/60 Hz, 3000/2250W

SKU # 62526221327 Manufacturer Series: OCEM
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 3000/2250W
Height: 18-1/2 in. (470mm)
Length: 48-3/8 in. (1229mm)
Color: White
Control: Electronic Thermostat, Wall Mount OTH
Mounting: Wall Mount