Menu Search
OUELLET ELECTRIC HEATING #OCEB0500AM-OTH

Convection Heater, 240/208VAC, 50/60 Hz, 500/375W

SKU # 62526221212 Manufacturer Series: OCEB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: European Style Convector
Voltage: 240/208VAC, 50/60 Hz
Watts: 500/375W
Height: 14 in. (356mm)
Length: 19-7/16 in. (492mm)
Color: Almond
Control: Electronic Thermostat, Wall Mount OTH
Mounting: Wall Mount